Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 1/4 Diameter Rod Green Powder-Coated Steel
Mfr # 1273N15
Zoro # G411440713
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Green Powder-Coated Steel
- Depth 0.5"
- Length 3"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N15
- Zoro # G411440713
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 3" |
Width | 2" |
Details
Material | Green Powder-Coated Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- TRIPLETT Circuit Tracer Kit, 0 to 120V AC, Case (3399)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- ZORO SELECT Channel Hex Nut, 1/4 In, Silver, PK25 (V515 1/4EG)
- FLEX-STRUT Channel Brace, Single, Adjustable (FS-5481 E/G)
- FLEX-STRUT Channel Nut, Regular Spring, #10/32 (FS-1032RS E/G)
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK100 (V804-100)
- Bsc Preferred Strut Channel Accessories