Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 1/4 Diameter Rod Black Powder-Coated Steel
Mfr # 1273N11
Zoro # G011440687
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Black Powder-Coated Steel
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 1273N11
- Zoro # G011440687
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Details
Color | Black |
Material | Black Powder-Coated Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Brown (HS365-S100-BROWN)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRTR20GRY)
- THE BEST CONNECTION 25 Amp 12V Toggle On-Off (2642F)
- LOVE Signal Conditioner, 0-10VDC, 85-265VDC/VAC (SC4380)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod 304 Stainless Steel (1273N42)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod Green Powder-Coated Steel (1273N35)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 3/8 Diameter Rod 304 Stainless Steel (1273N41)
- BSC PREFERRED Hinged Strut Channel Nut Steel 3/8-16 Thread (3260T15)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/4In (ZCM1001/4-10)
- ZORO SELECT Channel Rigid Pipe Clamp, 3-1/2 In, PK10 (V110 3-1/2Y)
- VAST Strut Channel Fitting, Silver, 1/4 (V328-45EG)
- Bsc Preferred Strut Channel Accessories