Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 1/4 Diameter Rod 304 Stainless Steel
Mfr # 1273N4
Zoro # G111441003
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 1"
- Width 3"
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N4
- Zoro # G111441003
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1" |
Width | 3" |
Length | 5" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than galvanized steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 120V, White (SLV-600P-WH)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, Z Curve (M9F44115)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S808005WW)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- ZORO SELECT Channel Spring Nut, 5/8 In, Silver, PK25 (V200 5/8)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- VAST Strut Channel Fitting, 1/4 (V387-45HDG)
- FLEX-STRUT End Cap Type A For FS-150 Channel (FS-5915 E/G)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK25 (V801NEOCPR-25)
- Bsc Preferred Strut Channel Accessories