Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod Zinc-Plated Steel
Mfr # 1273N37
Zoro # G011440946
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 1"
- Length 4"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N37
- Zoro # G011440946
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1" |
Length | 4" |
Width | 3" |
Details
Material | Zinc-Plated Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.Zinc-plated steel washers are more corrosion resistant in wet environments than powder-coated and painted steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 200A, 300V AC, Non-Indicating (A3T200)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT622-A-SC)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 3/8 Diameter Rod 304 Stainless Steel (1273N41)
- BSC PREFERRED Hinged Strut Channel Nut Steel 3/8-16 Thread (3260T15)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod 304 Stainless Steel (1273N42)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod Green Powder-Coated Steel (1273N35)
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/2In (ZCM1001/2-10)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- Bsc Preferred Strut Channel Accessories