Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod Black Powder-Coated Steel
Mfr # 1273N31
Zoro # G111440921
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Black Powder-Coated Steel
- Depth 1"
- Length 3"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N31
- Zoro # G111440921
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1" |
Length | 3" |
Width | 2" |
Details
Color | Black |
Material | Black Powder-Coated Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQC Series 40A, 2 Pole, 120/240V AC (THQC2140WL)
- LEVITON Watertight Locking Connector (29W77)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/1NC240VAC10A (CA2KN31U7)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (14DBCRED/BLA250)
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK100 (V225 1/4EZ-100)
- ZORO SELECT Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2S2)
- VAST Springless Nut, 5/8"-11"X3/8" EG, PK25 (V221 5/8-25)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- CALBRITE Square Washer, 1/2 in (S60500SW00)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- Bsc Preferred Strut Channel Accessories