Shop All Specialty Rechargeable Batteries
Bsc Preferred
Simplex 4003EC Small VoicePanel 12V 7Ah Alarm Replacement Battery
Mfr # AJC-D7S-I-0-186024
Zoro # G512408711
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-I-0-186024
- Zoro # G512408711
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
Replacement compatible with MGE EXRT 2200 EXB UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by MGESpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F2Number of batteries required for full replacement: 12Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the MGE EXRT 2200 EXB 12V 7Ah UPS Battery?The AJC-D7S-F2-V-12-252229 is the best replacement battery for the MGE EXRT 2200 EXB 12V 7Ah UPS Battery. What are the dimensions of the MGE EXRT 2200 EXB 12V 7Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Universal UB645 UPS Battery - 6 Pack (ML4-6MP6853)
- TITAN Speaker Microphone, For Vertex Radios (JD-700X-VX246)
- DYNO DYNO: Audio / Video Accessories -HDMI Splitter 1 In 4 Out 1080p/3D/4K (DYN-400037)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for Leoch DJM12-75H (ML75-12INT241)
- DANTONA Dantona TOOL-224 19.2V & 2000 mAh Tool Battery for Craftsman 1323903 (TOOL-224)
- ILC Replacement for Fisher Price 00801-0638 Power Wheel Battery (00801-0638 POWER WHEEL BATTERY FISHER PRICE)
- ILC Replacement for Fluke Dsp-4000 (DSP-4000 FLUKE)
- ILC Replacement for 3gen Dermlite PRO Battery (DERMLITE PRO)
- ILC Replacement for R&D Batteries 5771 Battery (5771 BATTERY R&D BATTERIES)
- ILC Replacement for NHJ Limited Dz-338 Digital Camera Contractor Battery (DZ-338 DIGITAL CAMERA CONTRACTOR BATTERY NHJ LIMI)
- ILC Replacement for Lithonia Elb1201n (ELB1201N LITHONIA)
- Bsc Preferred Specialty Rechargeable Batteries