Shop All Hex Head Cap Screws
Bsc Preferred
silver color Zinc-Plated 410 Stainless Steel, 1" L
Mfr # 99795A161
Zoro # G511412504
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated 410 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99795A161
- Zoro # G511412504
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Zinc-Plated 410 Stainless Steel |
Finish | silver color |
Description
Also known as Tapcons use these screws in applications requiring high strength. All have a hex-washer head for a secure grip with a wrench. Drive into a hole with a hammer drill or socket wrench. Pull-out strength and shear strength values are 25% of the ultimate values.410 stainless steel screws are strong wear resistant mildly chemical resistant and magnetic. They have a zinc plating that adds extra corrosion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300100056PZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2900 PK (B38205.037.0001)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51060.120.0040)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN4)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 50 PK (92314A240)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 10 PK (92240A634)
- BSC PREFERRED Steel, 1" L, 10 PK (3638N113)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92210A245)
- BSC PREFERRED Black-Phosphate Grade 8 Steel Screws Flanged Hex Head 5/8-11 Thread Size 5 Long (92316A814)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92240A772)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04104.100.0325)
- Bsc Preferred Hex Head Cap Screws