Shop All Hex Head Cap Screws
Bsc Preferred
silver color 316 Stainless Steel, 1.5" L
Mfr # 90585A034
Zoro # G011406140
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
- Material 316 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90585A034
- Zoro # G011406140
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1.5" |
Details
Material | 316 Stainless Steel |
Finish | silver color |
Description
More corrosion resistant than 18-8 stainless steel screws these screws have excellent resistance to chemicals and salt water. They may be mildly magnetic. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Passivated stainless steel screws have added protection against oxidation and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 57/64 in L, Steel Body, 10 PK (BOM-R8-9-PKT)
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116763)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (LDT-3830)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51081.087.0001)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92205A731)
- BSC PREFERRED Zinc-Plated Steel, 1.5" L, 5 PK (90124A626)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Resistant Steel#12 Size 1.5Long No 4.5 Drill Tip, 50PK (91324A101)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92210A243)
- BSC PREFERRED Black-Oxide 18-8 Stainless Steel, 1" L, 50 PK (93791A518)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A921)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01200.031.0250)
- Bsc Preferred Hex Head Cap Screws