Shop All Hex Head Cap Screws
Bsc Preferred
silver color 316 Stainless Steel, 1" L
Mfr # 90585A967
Zoro # G211405097
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 316 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90585A967
- Zoro # G211405097
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 316 Stainless Steel |
Finish | silver color |
Description
More corrosion resistant than 18-8 stainless steel screws these screws have excellent resistance to chemicals and salt water. They may be mildly magnetic. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Passivated stainless steel screws have added protection against oxidation and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 9/64 x 1-3/4 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1400x100)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 10 in Shank, 1 in ID, Steel, Galvanized (N245-183)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (2658312)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00294)
- BSC PREFERRED Zinc-Plated Steel, 1.5" L, 5 PK (90124A626)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 50 PK (92240A581)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92198A757)
- BSC PREFERRED Steel, 1.5" L, 5 PK (91280A741)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L (91253A873)
- BSC PREFERRED silver color 316 Stainless Steel, 1.5" L (90585A034)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 6-1/2 in L, 25 PK (50104CH188)
- Bsc Preferred Hex Head Cap Screws