Shop All Hex Head Cap Screws
Bsc Preferred
silver color 316 Stainless Steel, 1" L, 5 PK
Mfr # 93395A547
Zoro # G111406606
product price: $33.45
/pk 5, $6.69/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 316 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93395A547
- Zoro # G111406606
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 316 Stainless Steel |
Finish | silver color |
Description
More corrosion resistant than 18-8 stainless steel screws these screws have excellent resistance to chemicals and salt water. They may be mildly magnetic. Screws are angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Passivated screws have added protection against oxidation and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK (UST235927)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (N04100.037.0350)
- ZORO SELECT Clevis Pin, Hdlss, 3/16x1 1/32 L, w/2 Rings (WWG-HLPGRR-025)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Round Head, Torx Drive, 800 PK (GRK10137)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92240A780)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92198A757)
- BSC PREFERRED carbon black Carbon Steel, 1" L (93097A370)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 5 PK (92186A630)
- BSC PREFERRED Steel, 1.5" L, 25 PK (91280A977)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A921)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 2-1/2 in L, 2 PK (39385)
- Bsc Preferred Hex Head Cap Screws