Shop All Hex Head Cap Screws
Bsc Preferred
silver color 316 Stainless Steel, 1" L, 10 PK
Mfr # 93635A416
Zoro # G911406929
product price: $43.39
/pk 10, $4.34/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 316 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93635A416
- Zoro # G911406929
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 316 Stainless Steel |
Finish | silver color |
Description
More corrosion resistant than 18-8 stainless steel screws these 316 stainless screws have excellent resistance to chemicals and salt water. They may be mildly magnetic. Length is measured from under the head.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASME or ISO formerly DIN specifications comply with these dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (L312STGDBK)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.062.0300)
- KTX CUTTER Deck Screw, #10 x 6 in, Stainless Steel, Flat Head, Square Drive, 500 PK (0.FSC10600UN27)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-4CR)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L (91253A771)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92240A254)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 50 PK (92125A234)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 25 PK (93190A540)
- BSC PREFERRED zinc yellow Steel, 14" L (98620A080)
- BSC PREFERRED red yellow 1" L, 5 PK (97595A346)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U08210.031.0250)
- Bsc Preferred Hex Head Cap Screws