Shop All Hex Head Cap Screws
Bsc Preferred
silver color 18-8 Stainless Steel, 6" L, 10 PK
Mfr # 97646A315
Zoro # G311398299
product price: $20.35
/pk 10, $2.04/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 6"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97646A315
- Zoro # G311398299
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 6" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 50 PK (7423SD2-PWR)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04110.120.0045)
- ITW Hitch Pin 1/2 x 4 Rnd w/Lyrd & Clip (HPLN-0500-4000R/B)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 5 PK (93635A428)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A215)
- BSC PREFERRED yellow zinc Steel, 1" L, 5 PK (92620A723)
- BSC PREFERRED yellow zinc Zinc-Plated Steel, 1" L, 25 PK (92979A158)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A850)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Corrosion-Resistant Steel 5/16 Size 1 Long, 25PK (91324A106)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK (5040BHT188)
- Bsc Preferred Hex Head Cap Screws