Shop All Hex Head Cap Screws
Bsc Preferred
silver color 18-8 Stainless Steel, 1" L
Mfr # 99926A138
Zoro # G311402743
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99926A138
- Zoro # G311402743
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Screws with an undercut profile have a shallow head for use in thin materials.Screws with a 100° countersink angle distribute pressure over a wide area to prevent crushing soft materials.Passivated stainless steel screws have added protection against oxidation and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK25 (U39350.018.0400)
- MIDWEST FASTENER 1/4" x 5/8" Zinc Plated Steel Pin Clips 20PK (67083)
- L.H. DOTTIE 3/8"-16 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC381)
- CALBRITE Round U-Bolt, 1/2"-13, 3 21/32 in Wd, 4 in Ht, Plain Stainless Steel (S63000UB00)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L (91294A568)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A122)
- BSC PREFERRED Steel, 1.5" L, 5 PK (92865A477)
- BSC PREFERRED carbon black Carbon Steel, 2" L (93097A180)
- BSC PREFERRED Steel, 1" L, 10 PK (90409A140)
- BSC PREFERRED Metric Hex Head Extended-Tip Set Screw M16 x 2 mm Thread Size 70 mm Long (3638N146)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB51618114P10)
- Bsc Preferred Hex Head Cap Screws