Shop All Hex Head Cap Screws
Bsc Preferred
silver color 18-8 Stainless Steel, 1" L
Mfr # 92205A731
Zoro # G011412066
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92205A731
- Zoro # G011412066
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
An O-ring under the head prevents leaks and seals out contaminants. Made of silicone the O-ring withstands salt water most acids and temperatures up to 400° F. These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. They are reusable. Length is measured from under the head.Replacement silicone O-rings are sold separately. Choose fluoroelastomer O-rings when you need oil and chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0100)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04100.180.0070)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 5 PK (92240A723)
- BSC PREFERRED Steel, 1" L, 25 PK (91280A429)
- BSC PREFERRED silver color 18-8 Stainless Steel, 6" L, 10 PK (97646A315)
- BSC PREFERRED zinc Zinc-Plated Steel, 1" L, 50 PK (94209A322)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Corrosion-Resistant Steel 5/16 Size 1 Long, 25PK (91324A106)
- BSC PREFERRED Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink Angle 5/16-18 Thrd Size 1 (90729A512)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (HX08120600-010P2)
- Bsc Preferred Hex Head Cap Screws