Shop All Hex Head Cap Screws
Bsc Preferred
silver color 18-8 Stainless Steel, 1" L
Mfr # 92198A757
Zoro # G211402973
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92198A757
- Zoro # G211402973
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these screws have good chemical resistance and may be mildly magnetic. Length is measured from under the head.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME or ISO formerly DIN specifications comply with these dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME102)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70142)
- BSC PREFERRED zinc Zinc-Plated Steel, 1" L, 50 PK (94209A322)
- BSC PREFERRED Heavy Duty Screws for Concrete and Block Hex Head Zinc-Plated Steel 1/2 Diameter 6 Long (99795A114)
- BSC PREFERRED yellow zinc Steel, 1" L, 5 PK (92620A231)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92314A192)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 10 PK (91720A197)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92125A190)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 75 PK (56112CH5O)
- Bsc Preferred Hex Head Cap Screws