Shop All Hex Head Cap Screws
Bsc Preferred
silver color 18-8 Stainless Steel, 1" L, 50 PK
Mfr # 92314A240
Zoro # G711395935
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92314A240
- Zoro # G711395935
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these screws have good chemical resistance and may be mildly magnetic. Length is measured from under the head.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (05385)
- ZORO SELECT M5-0.80 x 36.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050400-010P1)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.140.0050)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92240A254)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92210A243)
- BSC PREFERRED Bronze Hex Head Screw 5/8-11 Thread 2-1/4 Long (93516A753)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 10 PK (91720A197)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (99926A138)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 5 PK (92240A643)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04360.125.0600)
- Bsc Preferred Hex Head Cap Screws