Shop All Hex Head Cap Screws
Bsc Preferred
silver color 18-8 Stainless Steel, 1" L, 50 PK
Mfr # 92125A234
Zoro # G511402185
product price: $21.15
/pk 50, $0.42/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92125A234
- Zoro # G511402185
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. All are passivated for added protection against oxidation and corrosion. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Wing Nut, 3/8"-16, Steel, Zinc Plated (A042024000WZ)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04005.075.0275)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Black Oxide Finish, 5 PK (U37180.100.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (U01120.031.0002)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A539)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A622)
- BSC PREFERRED silver color 18-8 Stainless Steel, 6" L, 10 PK (97646A315)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92205A731)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A921)
- BSC PREFERRED yellow zinc Steel, 1" L (92620A961)
- TEI FASTNERS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 2 in L, 10 PK (NY1420-2HH-UF01)
- Bsc Preferred Hex Head Cap Screws