Shop All Hex Head Cap Screws
Bsc Preferred
silver color 18-8 Stainless Steel, 1" L, 100 PK
Mfr # 92210A243
Zoro # G011403170
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92210A243
- Zoro # G011403170
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Passivated stainless steel screws have added protection against oxidation and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 14 mm Bore Dia., 100 PK (DHO-14ST PA)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04160.101.0450)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 316, Plain Finish (44588)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001WHT)
- BSC PREFERRED Left-Hand Threaded High-Strength Steel Hex Head Screw 1/2-13 Thread Size 2 Long (90211A338)
- BSC PREFERRED zinc yellow Steel, 14" L (98620A080)
- BSC PREFERRED Steel, 1" L, 5 PK (96364A211)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 25 PK (92240A622)
- BSC PREFERRED Black-Oxide 18-8 Stainless Steel, 1" L, 50 PK (93791A518)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 10 PK (92198A630)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.037.1000)
- Bsc Preferred Hex Head Cap Screws