Shop All Hex Head Cap Screws
Bsc Preferred
silver color 1" L, 5 PK
Mfr # 90123A154
Zoro # G911408534
product price: $17.95
/pk 5, $3.59/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90123A154
- Zoro # G911408534
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Finish | silver color |
Description
More corrosion resistant than 18-8 stainless steel screws these have excellent resistance to chemicals and salt water and are a good choice for ACQ-treated arsenic-free lumber. Also known as lag bolts they have a hex head for a secure grip with a wrench. They press threads into material for a tight secure hold. To prevent splitting drill a pilot hole slightly smaller than the screw. They may be mildly magnetic. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0050)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07150.080.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0062)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92240A780)
- BSC PREFERRED red yellow 0.5" L, 100 PK (97595A424)
- BSC PREFERRED Steel, 1" L, 25 PK (91280A429)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A542)
- BSC PREFERRED zinc yellow Steel, 14" L (98620A080)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 10 PK (91253A556)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U55010.043.0300)
- Bsc Preferred Hex Head Cap Screws