Shop All Hex Head Cap Screws
Bsc Preferred
silver color 1" L, 10 PK
Mfr # 90123A116
Zoro # G311408844
product price: $12.35
/pk 10, $1.23/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90123A116
- Zoro # G311408844
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Finish | silver color |
Description
More corrosion resistant than 18-8 stainless steel screws these have excellent resistance to chemicals and salt water and are a good choice for ACQ-treated arsenic-free lumber. Also known as lag bolts they have a hex head for a secure grip with a wrench. They press threads into material for a tight secure hold. To prevent splitting drill a pilot hole slightly smaller than the screw. They may be mildly magnetic. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- ZORO SELECT 5/16"-18 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0175)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 15 PK (8740CH188)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- BSC PREFERRED Steel, 1.5" L, 25 PK (91280A977)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 10 PK (92186A629)
- BSC PREFERRED yellow zinc Steel, 1" L (92620A732)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92240A780)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A542)
- BSC PREFERRED Extreme-Strength Flanged Hex Head Screw 450 Stainless Steel 1/2-13 Thread Size 1 Long (94288A512)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.040.0010)
- Bsc Preferred Hex Head Cap Screws