Shop All Hex Head Cap Screws
Bsc Preferred
silver blue Zinc-Plated Alloy Steel, 1" L, 10 PK
Mfr # 91263A483
Zoro # G211411203
product price: $30.79
/pk 10, $3.08/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91263A483
- Zoro # G211411203
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Zinc-Plated Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these screws are nearly twice as strong as stainless steel flat head screws. They're angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Zinc-plated alloy steel screws resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 50mm L., PK25 (M39080.100.0050)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Climaseal, 100 PK (3183407V2)
- GARDNER BENDER Cable Staples, Steel, 100 PK (MS-175)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel Plain Finish, 5 PK (WAS50558)
- BSC PREFERRED Steel, 1.5" L, 25 PK (91280A977)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 5 PK (92125A302)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 25 PK (95735A451)
- BSC PREFERRED Black-Phosphate Grade 8 Steel Screws Flanged Hex Head 5/8-11 Thread Size 5 Long (92316A814)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 100 PK (93880A106)
- BSC PREFERRED zinc Zinc-Plated Steel, 1" L, 50 PK (94209A322)
- TEI FASTNERS Not Graded, M10 Hex Head Cap Screw, Plain Nylon, 50 mm L, 10 PK (NYM10150-50HH-UF02)
- Bsc Preferred Hex Head Cap Screws