Shop All Individual & Bulk O-Rings
Bsc Preferred
Silicone Rubber O-Ring for 5/16 Size Sealing Hex Head Screw
Mfr # 97284A200
Zoro # G511441368
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- O-Ring Material Silicone Rubber
- Overall Length 1"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97284A200
- Zoro # G511441368
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Overall Length | 1" |
Nominal Width | 1" |
Details
O-Ring Material | Silicone Rubber |
Description
An O-ring under the head prevents leaks and seals out contaminants. Made of silicone the O-ring withstands salt water most acids and temperatures up to 400° F. These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. They are reusable. Length is measured from under the head.Replacement silicone O-rings are sold separately. Choose fluoroelastomer O-rings when you need oil and chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- BALDWIN ESTATE Entry Rim Locks Unlacquered Brass (5604.031.R)
- GLOBAL INDUSTRIAL Concealed Frame Access Panel For Wallboard, Cam Latch, 22Wx30H, Gray (602331)
- BSC PREFERRED 18-8 Stainless Steel Sealing Flat Head Buna-N O-Ring 2-56 Thread 1/4 L 82 Deg Countersink, 10PK (98070A133)
- ZORO SELECT O-Ring, Dash 342, Buna N, 0.21 In., PK25 (U38801.018.0362)
- STERLING SEAL & SUPPLY 433 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.433X6)
- STERLING SEAL & SUPPLY 441 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack (ORBN70A441X6)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1CRX8)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 005, PK100 (ZUSAH90005)
- ZORO SELECT O-Ring, Dash 224, Neoprene, 0.13 In., PK50 (1BUZ2)
- Bsc Preferred Individual & Bulk O-Rings