Shop All Individual & Bulk O-Rings
Bsc Preferred
Silicone Rubber O-Ring for 3/8 Size Sealing Hex Head Screw
Mfr # 97284A300
Zoro # G811441242
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- O-Ring Material Silicone Rubber
- Nominal Width 0.05"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97284A300
- Zoro # G811441242
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Width | 0.05" |
Overall Length | 1" |
Details
O-Ring Material | Silicone Rubber |
Description
An O-ring under the head prevents leaks and seals out contaminants. Made of silicone the O-ring withstands salt water most acids and temperatures up to 400° F. These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. They are reusable. Length is measured from under the head.Replacement silicone O-rings are sold separately. Choose fluoroelastomer O-rings when you need oil and chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- WHIRLPOOL GLADIATOR Dual Hook, 50 lb, Steel, Granite, Powder-Coated (GAWUXXWHRH)
- PEDESTAL PRO Sturdy Bolts, with Nut, Washer (L-Bolt Kit)
- MARLBORO 1" W x 5-29/32" H Mill Stainless Steel Weld-On Hinge (4PPR9)
- BSC PREFERRED 18-8 Stainless Steel Sealing Flat Head Buna-N O-Ring 2-56 Thread 1/4 L 82 Deg Countersink, 10PK (98070A133)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38871.012.0275)
- ZORO SELECT O-Ring, Dash 215, Viton, 0.13 In., PK25 (U38871.012.0106)
- ZORO SELECT O-Ring, Dash 901, Viton, 0.05 In., PK25 (1CRX5)
- STERLING SEAL & SUPPLY 223 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT223X125)
- ZORO SELECT O-Ring, Dash 035, Viton, 0.07 In., PK10 (U38875.006.0225)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK25 (1RGT6)
- Bsc Preferred Individual & Bulk O-Rings