Shop All Individual & Bulk O-Rings
Bsc Preferred
Silicone Rubber O-Ring for 1/4 Size Sealing Hex Head Screw
Mfr # 97284A100
Zoro # G311441209
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- O-Ring Material Silicone Rubber
- Nominal Width 0.2"
- Overall Length 0.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97284A100
- Zoro # G311441209
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Width | 0.2" |
Overall Length | 0.1" |
Details
O-Ring Material | Silicone Rubber |
Description
An O-ring under the head prevents leaks and seals out contaminants. Made of silicone the O-ring withstands salt water most acids and temperatures up to 400° F. These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. They are reusable. Length is measured from under the head.Replacement silicone O-rings are sold separately. Choose fluoroelastomer O-rings when you need oil and chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Bright Zinc Plated Spring Hinge (4PA74)
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- GENESIS Gs08-0675Md10-121 Gas Spring (GSS 6376UW)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Viton (4CYV5)
- BSC PREFERRED 18-8 Stainless Steel Sealing Flat Head Buna-N O-Ring 2-56 Thread 1/4 L 82 Deg Countersink, 10PK (98070A133)
- ZORO SELECT Clean Room Buna-N O-Ring, Dash 115, PK25 (ZCLNH70FDA115)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK25 (1CUX9)
- ZORO SELECT O-Ring, Buna N, Dash 451, 11, 11.525 in. (U38805.025.1100)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0390)
- ZORO SELECT Buna-N O-Ring, Dash 423, PK5 (ZUSAH70423)
- MIDWEST FASTENER 1-3/4" x 2" x 1/8" Rubber O-Rings 6PK (64846)
- Bsc Preferred Individual & Bulk O-Rings