Shop All Individual & Bulk O-Rings
Bsc Preferred
Silicone Rubber O-Ring for 1/2 Size Sealing Hex Head Screw
Mfr # 97284A400
Zoro # G711441311
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- O-Ring Material Silicone Rubber
- Nominal Width 0.25"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97284A400
- Zoro # G711441311
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Width | 0.25" |
Overall Length | 2" |
Details
O-Ring Material | Silicone Rubber |
Description
An O-ring under the head prevents leaks and seals out contaminants. Made of silicone the O-ring withstands salt water most acids and temperatures up to 400° F. These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. They are reusable. Length is measured from under the head.Replacement silicone O-rings are sold separately. Choose fluoroelastomer O-rings when you need oil and chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Residential Drum, 4 In Coated, PK2 (400-8SC)
- SOUTHCO-ALBANY DIV Pull Latch Ss Key Lkg (S M1-42-8)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-150-0600)
- PRIME-LINE Ceiling Tile 2ft x 4ft Square Edge Panel Textured Directional Acoustical Fire Retardant White, 10PK (MP60000)
- BSC PREFERRED 18-8 Stainless Steel Sealing Flat Head Buna-N O-Ring 2-56 Thread 1/4 L 82 Deg Countersink, 10PK (98070A133)
- ZORO SELECT O-Ring, Dash 018, Buna N, 0.07 In., PK25 (5JJY3)
- ZORO SELECT SoFt Silicone O-Ring, Dash 123, PK25 (ZUSAS50FDA123)
- ZORO SELECT O-Ring, Dash 044, Silicone, 0.07 In., PK10 (U38883.006.0375)
- ZORO SELECT SoFt Silicone O-Ring, Dash 010, PK25 (ZUSAS50FDA010)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RHZ5)
- USA INDUSTRIALS Buna-N O-Ring, Dash 130, PK100 (ZUSAH70130)
- Bsc Preferred Individual & Bulk O-Rings