Shop All Drop-In Anchors
Bsc Preferred
Shallow-Hole Female-Threaded Anchor 5/8-11 Thread Size
Mfr # 97041A717
Zoro # G911768263
product price: $13.99
/ea
$13.99
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
- Brand Bsc Preferred
- MFR # 97041A717
- Zoro # G911768263
- Country of Origin China
- Category Drop-In Anchors
Description
Also known as caulk-in anchors these stay secure when there's not much material to hold. When installed the cone expands the sleeve to hold it firmly inside the hole. To install insert the anchor cone end first and use an installation tool to drive the sleeve over the cone. Then insert a screw or threaded rod and tighten. Pull-out strength and shear strength values are 25% of the ultimate values.
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
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01209.062.0225)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U04160.037.0125)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 3/8-16 UNC, 10PK (97083A510)
- BSC PREFERRED Shallow-Hole Female-Threaded Anchor 3/8-16 Thread Size, 5PK (97041A614)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (1338000)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04215)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312CT0)
- HILLMAN 370720 10-12 x 1 in. Green Anchor Fluted & Framed Expandet Screw (78785)
- Bsc Preferred Concrete Anchors