Shop All Drop-In Anchors
Bsc Preferred
Shallow-Hole Female-Threaded Anchor 1/4-20 Thread Size, 25PK
Mfr # 97041A028
Zoro # G011768415
$20.69
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
- Brand Bsc Preferred
- MFR # 97041A028
- Zoro # G011768415
- Country of Origin China
- Category Drop-In Anchors
Description
Also known as caulk-in anchors these stay secure when there's not much material to hold. When installed the cone expands the sleeve to hold it firmly inside the hole. To install insert the anchor cone end first and use an installation tool to drive the sleeve over the cone. Then insert a screw or threaded rod and tighten. Pull-out strength and shear strength values are 25% of the ultimate values.
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
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 550 PK (B38157.050.0001)
- TIE DOWN MARINE Ublt-Sq1-5/8X3-9/, #86219 (86219)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-SSMACH)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 300 PK (L07160.100.0045)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 3/8-16 UNC, 10PK (97083A510)
- BSC PREFERRED Shallow-Hole Female-Threaded Anchor 3/8-16 Thread Size, 5PK (97041A614)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 316 stainless steel Plain, 25 PK (1358SS6)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated (284949)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (133800L)
- DEWALT Steel Dropin Flush Embedment Anchor, 3/4" Dia, 3-3/16" L, Carbon Steel Zinc Plated, 10 PK (06312-PWR)
- Bsc Preferred Concrete Anchors