Shop All Two Way Radio Batteries
Bsc Preferred
Sepura Two Way Radio Repl. Battery
Mfr # CS-SPR200TW.1
Zoro # G112420380
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-SPR200TW.1
- Zoro # G112420380
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with Mongoose CB24V450 Bike Electric Bicycle Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by MongooseSpecsReplacement BatteriesPart # AJC-D12SVoltage: 12V 12 Volts Capacity: 12AhTerminals: F2Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 3.9 inHeight 3.78 inWeight: 8.3 lbsView Battery Specifications ResourcesReplacing Your Electric Bicycle BatteryBenefits of Replacement BatteriesElectric Bicycle AGM Battery CareView Electric Bicycle Battery ResourcesFAQsWhat is the best replacement battery for the Mongoose CB24V450 Bike 12V 12Ah Electric Bicycle Battery?The AJC-D12S-J-2-104550 is the best replacement battery for the Mongoose CB24V450 Bike 12V 12Ah Electric Bicycle Battery. What are the dimensions of the Mongoose CB24V450 Bike 12V 12Ah Electric Bicycle Replacement Battery?The dimensions are L 5.94 x W3.9 x H 3.78 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Blow Brush (56mm) (MS-153C)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 2PK (GA01894-US)
- VCOM 10ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-10)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Camper Golf Cart RV Boat Solar Wind (ML200-63)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- ILC Replacement for Motorola Cp100 (CP100 MOTOROLA)
- ILC Replacement For CAMERON SINO, CSUPS801TW (CS-UPS801TW)
- ILC Replacement for Yaesu Vx-5r (VX-5R YAESU)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2300mAh (PMNN4424B)
- ILC Replacement for Uniden GMR (GMR UNIDEN)
- ILC Replacement for HYT Bl2010 Battery (BL2010)
- Bsc Preferred Two Way Radios & Accessories