Shop All Rivet Nuts
Bsc Preferred
Self-Aligning Rivet Nut 10-32 Internal Thread .027-.150 Material Thickness, 10PK
Mfr # 93669A220
Zoro # G711441106
product price: $20.29
/pk 10, $2.03/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93669A220
- Zoro # G711441106
- Country of Origin China
- Category Rivet Nuts
Description
Threads float inside the nut so you can install a screw at a slight angle to align with off-center parts. Theyre also known as Riv-Float nuts. A ribbed body makes them resistant to spinning and twisting. They're zinc plated for mild corrosion resistance. Install in a drilled hole with a wrench-driven tool required sold separately. Length is measured from under the flange. Installed length is the maximum length of the barrel when installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M01010.080.0100)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- ZORO SELECT Class 10.9, M12-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04171.120.0040)
- BSC PREFERRED Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK (90186A311)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- BSC PREFERRED Self-Aligning Rivet Nut M4 x 0.7 Internal Thread .7 - 3.3mm Material Thickness, 10PK (93669A260)
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M8x1.25 Internal Thread 15.2mm Long, 10PK (91230A011)
- BSC PREFERRED Locking Rivet Nut Aluminum 1/4-20 Internal Thread .027 - .165 Thick, 10PK (94430A442)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK (ALS4T-813-350)
- Bsc Preferred Rivet Nuts