Shop All Riding Lawn Mower & Small Tractor Parts
Bsc Preferred
Segmart Tractor - Q16060 - Q16061 - Q16062 - Q16063 - Q16064 12V 7Ah Ride-On Toy Repl. Battery
Mfr # AJC-D7S-I-0-260460
Zoro # G512390696
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-I-0-260460
- Zoro # G512390696
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Description
Replacement compatible with Segmart Tractor - Q16060 - Q16061 - Q16062 - Q16063 - Q16064 Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by SegmartSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Segmart Tractor - Q16060 - Q16061 - Q16062 - Q16063 - Q16064 12V 7Ah Ride-On Toy Battery?The AJC-D7S-I-0-260460 is the best replacement battery for the Segmart Tractor - Q16060 - Q16061 - Q16062 - Q16063 - Q16064 12V 7Ah Ride-On Toy Battery. What are the dimensions of the Segmart Tractor - Q16060 - Q16061 - Q16062 - Q16063 - Q16064 12V 7Ah Ride-On Toy Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSN 6 x 8 ft. Funnet Goal (1149982)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW2)
- WAKEMAN OUTDOORS 5.5 to 6ft Truck Bed Tent, Green (75-CMP1123)
- DB ELECTRICAL Armature Starter For Fuel Tank Liner prevent Seals leaks; (3003-0006)
- STENS Throttle Control Cable For Snapper 1-8186 290-262 (290-262)
- AFTERMARKET Service Manual Fits John Deere 110 Lawn And Garden Tractor SN 250 001 And Up (RAP81916)
- A & I PRODUCTS Hair Pin Clip Assortment 11" x7" x2" (A-7A1005)
- AFTERMARKET Weld On Ball for Lift Arm (Cat II) (30545E1)
- BRIGGS & STRATTON Brake Band Assembly (7503086YP)
- AFTERMARKET Hydraulic Cylinder Seal Kit (HYI40-0024)
- Bsc Preferred Riding Lawn Mower & Small Tractor Parts