Shop All Riding Lawn Mower & Small Tractor Parts
Bsc Preferred
Segmart Tractor LLL2980 LLL2981 LLL2982 LLL2983 LLL2984 12V 7Ah Ride-On Toy Replacement Battery
Mfr # AJC-D7S-I-0-251617
Zoro # G312386899
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-I-0-251617
- Zoro # G312386899
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Description
Replacement compatible with Segmart Tractor LLL2980 LLL2981 LLL2982 LLL2983 Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by SegmartSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Segmart Tractor LLL2980 LLL2981 LLL2982 LLL2983 LLL2984 12V 7Ah Ride-On Toy Battery?The AJC-D7S-I-0-251617 is the best replacement battery for the Segmart Tractor LLL2980 LLL2981 LLL2982 LLL2983 LLL2984 12V 7Ah Ride-On Toy Battery. What are the dimensions of the Segmart Tractor LLL2980 LLL2981 LLL2982 LLL2983 LLL2984 12V 7Ah Ride-On Toy Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Brass Conical Nozzle, 0.13 GPM, No. 8 (182936)
- GOZNEY Roccbox Propane Gas Outdoor Pizza Oven Olive Green (GRPOLUS1632)
- EGO Pole Saw Attachment, Silver, 31" Size (EP7500)
- BAYER Maxforce FC Roach Kill Gel Bait (30g) (79388551)
- STENS Steering Sector Gear Kit Replacement For Cub Cadet Gt1054, Gtx1054, Lgt1050 717-1550F (245-010)
- STENS Throttle Control Cable For Snapper 1-8186 290-262 (290-262)
- DB ELECTRICAL New Clutch Disc For Ford New Holland 8N, 9N, Jubilee, NAA, Super Dexta NAA7550A (1112-5997)
- BRIGGS & STRATTON Pin, Hair - 0.0915 x 1-7/8 (5025210YP)
- AFTERMARKET Starter Fits Allis Chalmers Tractors (71359418)
- OREGON Replacement Belt, Engine to Variable Drive Pulley Belt, 754-04001, 954-04001, 5/8 in x 69-3/16 in (175-673)
- TROY-BILT 46 In. Tractor Deck Belt (490-501-Y009)
- Bsc Preferred Lawn Mowers & Accessories