Shop All Riding Lawn Mower & Small Tractor Parts
Bsc Preferred
Segmart Tractor LLL2980 LLL2981 LLL2982 LLL2983 LLL2984 12V 7Ah Ride-On Battery
Mfr # AJC-D7S-I-0-260457
Zoro # G612382294
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-I-0-260457
- Zoro # G612382294
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Description
Replacement compatible with Segmart Tractor - LLL2980 - LLL2981 - LLL2982 - LLL2983 - LLL2984 Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by SegmartSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Segmart Tractor - LLL2980 - LLL2981 - LLL2982 - LLL2983 - LLL2984 12V 7Ah Ride-On Toy Battery?The AJC-D7S-I-0-260457 is the best replacement battery for the Segmart Tractor - LLL2980 - LLL2981 - LLL2982 - LLL2983 - LLL2984 12V 7Ah Ride-On Toy Battery. What are the dimensions of the Segmart Tractor - LLL2980 - LLL2981 - LLL2982 - LLL2983 - LLL2984 12V 7Ah Ride-On Toy Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P566151, BREATHER (P566151)
- KOHLER Kit Governr Gear -C/U 25 310 08 (25 310 09-S)
- HIGH TECH PET Power Pet Patio Panel Large Reg Height (81.25" - Max Height) (PX2-SRE)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0507)
- AIC REPLACEMENT PARTS Panel, Side, RH Front Fits John Deere 4000 4010 4020 (WN-AR32689-PEX)
- AFTERMARKET GRA104RRB Bearing for Universal Products (HIB10-0245)
- SUNBELT Belt, Deck 72" Rear Discharge RH 0" x0" x0" (A-603422)
- BRIGGS & STRATTON Switch, Ignition (7073797YP)
- AFTERMARKET G105555 Backhoe Swing Cylinder Seal Kit Fits Case 350 350B 450 450B 450C 455B (HYI40-1419)
- DB ELECTRICAL Top Link Repair Ends Category 1 For Industrial Tractors; (3013-1550)
- BRIGGS & STRATTON Pin, Hair - 0.0915 x 1-7/8 (5025210YP)
- Bsc Preferred Riding Lawn Mower & Small Tractor Parts