Shop All Blind Rivets
Bsc Preferred
Sealing Blind Rivets Domed Head with Aluminum Mandrel 1/8 Diameter 0.297 Long, 100PK
Mfr # 97524A158
Zoro # G711440642
product price: $25.35
/pk 100, $0.25/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 1100 Aluminum
- Body Length 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97524A158
- Zoro # G711440642
- Country of Origin China
- Category Blind Rivets
Dimensions
Body Length | 0.5" |
Details
Body Material | 1100 Aluminum |
Description
Lightweight and nonmagnetic these rivets have good corrosion resistance. The body deforms to seal the bottom of the rivet and prevent water and air from passing through. They provide higher shear and tensile strengths than standard blind rivets and the portion of the mandrel that's retained inside the rivet after installation won't loosen over time and fall out. Use blind rivets to fasten material when you only have access to one side. A low-profile domed head creates a finished appearance.The combined thickness of material must fall within the rivet's material thickness range. Shear strength is the amount of force it takes to break a rivet from the side and tensile strength is the amount of pull a rivet can withstand without breaking. Joint strength is also affected by rivet spacing and hole size.A blind rivet tool sold separately with a nosepiece that matches the rivet's diameter is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST194862)
- HHIP 0.837" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0837)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 6 in Shank, 1-3/32 in ID, Steel, Plain (K2024-6)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 1500PK (957781-1500)
- BSC PREFERRED Rivet Studs 10-32 Thread for 0.02-0.13 Material Thickness, 10PK (98075A135)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Stainless Steel Body, 100 PK (U34330.025.0810)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 250 PK (SSD68SSBS200)
- BLIND BOLT M10 x 60 A4 Stainless Steel 316 (BB-12-BB1060A4ASM)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34130.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U33670.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33610.018.0063)
- Bsc Preferred Blind Rivets