Shop All Blind Rivets
Bsc Preferred
Sealing Blind Rivets 18-8 Stainless Steel Domed Head 5/32 Dia for 0.188-0.250 Thickness, 25PK
Mfr # 97524A153
Zoro # G611463260
product price: $21.95
/pk 25, $0.88/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 18-8 Stainless Steel
- Body Length 1"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97524A153
- Zoro # G611463260
- Country of Origin China
- Category Blind Rivets
Dimensions
Body Length | 1" |
Details
Body Material | 18-8 Stainless Steel |
Color | silver color |
Description
18-8 stainless steel rivets have good corrosion resistance and may be mildly magnetic. The body deforms to seal the bottom of the rivet and prevent water and air from passing through. They provide higher shear and tensile strengths than standard blind rivets and the portion of the mandrel that's retained inside the rivet after installation won't loosen over time and fall out. Use blind rivets to fasten material when you only have access to one side. A low-profile domed head creates a finished appearance.The combined thickness of material must fall within the rivet's material thickness range. Shear strength is the amount of force it takes to break a rivet from the side and tensile strength is the amount of pull a rivet can withstand without breaking. Joint strength is also affected by rivet spacing and hole size.A blind rivet tool sold separately with a nosepiece that matches the rivet's Dia is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.750 In x6 In L (WWG-CLP-235)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100 (WWG-BPS-2103)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Aluminum, Not Graded, Plain Finish (AL.51601803.PL.DAR)
- BSC PREFERRED Rivet Studs 10-32 Thread for 0.02-0.13 Material Thickness, 10PK (98075A135)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, Aluminum Body, 50 PK (53941)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 250 PK (U33610.018.0062)
- ILC Replacement for Ezgo / Cushman / Textron Rivet - 1/4 X 1/2 Inches FOR GAS TXT Freedom 2017 Golf Cart (RIVET - 1/4 X 1/2` FOR GAS TXT FREEDOM 2017 GOLF)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 500 PK (ABA-410)
- STANLEY ENGINEERED FASTENING Blind Rivet, 3/16 in Dia., Aluminum Body (59488)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53962)
- Bsc Preferred Blind Rivets