Shop All Tamper-Resistant Screws
Bsc Preferred
Seal Tamper-Resist Torx Flat Head Screw 18-8 Stainless ST w Buna-N Rubber O-Ring 8-32 Thrd 3/4, 5PK
Mfr # 96669A217
Zoro # G511457949
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 96669A217
- Zoro # G511457949
- Country of Origin China
- Category Tamper-Resistant Screws
Description
Prevent unwanted removal leaks and contamination. These screws have a tamper-resistant Torx drivealso known as a pin-in Torx drivethat makes them difficult to unscrew without special tools. An O-ring under the head blocks leaks and seals out dust and dirt. With a flat head and an undercut profile these screws are good for use in thin materials. Theyre angled under the head to sit flush with countersunk holes. Made of 18-8 stainless steel these screws have good corrosion resistance and may be mildly magnetic. All are passivated for added protection against corrosion. Their O-ring is made of Buna-N rubber which withstands wet and abrasive environments. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3/4 in Ht (U11361.125.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32511)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00037)
- ZORO SELECT Wing Nut, 3/8"-16, Malleable Iron, Plain, 0.813 in Ht, 1.62 in Max Wing Span, 10 PK (0-EF-700ES7-)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81050)
- TAMPER-PRUF SCREWS 3 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (151438)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31500)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91270)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22330)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31430)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91030)
- Bsc Preferred Tamper-Resistant Screws