Shop All Rivet Nuts
Bsc Preferred
Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK
Mfr # 90186A311
Zoro # G011440540
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90186A311
- Zoro # G011440540
- Country of Origin China
- Category Rivet Nuts
Dimensions
Overall Length | 1" |
Details
Material | Zinc-Plated Steel |
Description
These rivet nuts are zinc plated for mild corrosion resistance. They're also known as jack nuts. Large slits in the body allow these rivet nuts to collapse and flare when you fasten them with a screw. A backside flange distributes the force to resist pull-through in thin metals. For quicker installation use a rivet nut tool. Length is measured from under the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V210 1/4S2-25)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61475)
- GRK FASTENERS Deck Screw, 3/8 in x 10 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10293)
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010440F018)
- BSC PREFERRED Rivet Studs 5/16-18 Thread for 0.15-0.312 Material Thickness, 10PK (98075A155)
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- BSC PREFERRED Rubber-Coated Brass Insulating Rivet Nut M4 x 0.7mm Thread for 0.4 to 4mm Material Thickness, 10PK (93495A615)
- BSC PREFERRED Twist-Resistant Rivet Nut Assortment Inch Sizes 58 Pieces (95105A400)
- BSC PREFERRED Heavy Duty Twist-Resistant Rivet Nut M6 x 1 Interior Thread 3.5 - 6.0 mm Material Thickness, 25PK (90720A520)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- Bsc Preferred Rivet Nuts