Shop All Key Locking Inserts
Bsc Preferred
Screw-Locking Key-Locking Insert with Thin Wall Cadmium Plated Steel M6 x 1 mm Thread
Mfr # 97255A311
Zoro # G711463269
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 97255A311
- Zoro # G711463269
- Country of Origin China
- Category Key Locking Inserts
Description
Forming the strongest hold of any of our threaded inserts these inserts have a distorted internal thread to lock screws into place and keys that drive into surrounding material to prevent slipping and rotating. This creates a mechanical lock which is stronger than the chemical lock from adhesive on thread-locking inserts. Because theyre made of a solid piece of metal these inserts are also stronger than helical inserts which are made of coiled wire. They're often used in molds tools and dies and suspension systems in vehicles to create completely new threads add strong threads in soft metal or replace existing threads that are damaged or need to be resized.A dry-film lubricant makes it easy to install them and screw fasteners in. To install use a tap to create the threads in your material and an installation tool to drive the keys into the material. All are made to tight tolerances with strictly controlled materials. Many inch sizes also meet military or aerospace standards for dimensions and material.These inserts resist corrosion in wet environments. Cadmium-plated steel inserts are stronger than stainless steel inserts.Inserts with thin walls are best for small holes or near the edge of a workpiece. Theyre often used in electronics that require small fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (197058)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ITW BEE LEITZKE Hairpin Cotter Asst, 18-8, 50 Pcs, 5 Sizes (WWG-DISP-BPS050)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-153)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5WY76)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-204 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, #4-40 Int Thrd Sz, #10-32 Ext Thrd Sz, 5 PK (MS51830-102 PKG5)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY61)
- LOKSERT Key Locking Insert, 4 Keys, 1-1/4"-7 Int Thrd Sz, 1-5/8"-12 Ext Thrd Sz, Carbon Steel (3632-1.1/4HDP)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, 5 PK (5WY67)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY71)
- Bsc Preferred Key Locking Inserts