Shop All Key Locking Inserts
Bsc Preferred
Screw-Locking Key-Locking Insert with Thin Wall 303 Stainless Steel M5 x 0.8 mm Thread
Mfr # 97255A191
Zoro # G111463180
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97255A191
- Zoro # G111463180
- Country of Origin China
- Category Key Locking Inserts
Dimensions
Overall Length | 1" |
Details
Material | 303 Stainless Steel |
Description
Forming the strongest hold of any of our threaded inserts these inserts have a distorted internal thread to lock screws into place and keys that drive into surrounding material to prevent slipping and rotating. This creates a mechanical lock which is stronger than the chemical lock from adhesive on thread-locking inserts. Because theyre made of a solid piece of metal these inserts are also stronger than helical inserts which are made of coiled wire. They're often used in molds tools and dies and suspension systems in vehicles to create completely new threads add strong threads in soft metal or replace existing threads that are damaged or need to be resized.A dry-film lubricant makes it easy to install them and screw fasteners in. To install use a tap to create the threads in your material and an installation tool to drive the keys into the material. All are made to tight tolerances with strictly controlled materials. Many inch sizes also meet military or aerospace standards for dimensions and material.These inserts resist corrosion in wet environments. Inserts with thin walls are best for small holes or near the edge of a workpiece. Theyre often used in electronics that require small fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01200.050.0125)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 100 PK (51858)
- HANDI-CHEK Socket Set Screw Assortment, 200pcs, 12Szs (WWG-DISP-SET200)
- ZORO SELECT Shoulder Screw, M10 Thr Sz, 16 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0120)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5XA19)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, 3 PK (5XA27)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz (73067)
- ALLSTAR Threaded Insert; 10-24 in., 10PK (ALL19461)
- LOKSERT Key Locking Insert, 4 Keys, 3/4"-10 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Carbon Steel, 3 PK (3632-3/4HDP)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73041)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5WY74)
- Bsc Preferred Key Locking Inserts