Shop All Disposable Gloves
Bsc Preferred
Safegrip, Latex Disposable Gloves, Latex, Powder-Free, M, 50 PK, Blue
Mfr # S-13450M
Zoro # G611109687
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series Safegrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # S-13450M
- Zoro # G611109687
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Safegrip |
Sterile/Non-Sterile | Non-Sterile |
Description
Natural Rubber Latex Gloves provide a comfort fit. Recommended when added protection is required for extreme environments; Extended 12'' beaded cuff; Powder free; Non-sterile; Blue; 12 Mil. This product is equivalent to part number: S-13450M. Sold in a quantity of 50 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Blue (NTG-03-010)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-854-WT)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 8M, Slip On, Black, PR (N1630 SZ: 8M)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-P-1014-L-10478)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (S-14181X)
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK, Green (S-15395L)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181L)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 100 PK, White (S-5491M)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (S-14181S)
- GRIPPAZ Nitrile Disposable Gloves, 8 mil Palm, Nitrile, L, Black (G21091-L)
- Bsc Preferred Gloves & Hand Protection