Shop All Riding Lawn Mower & Small Tractor Parts
Bsc Preferred
Ryobi Mower RIDER 12V 18Ah Lawn and Garden Replacement Battery
Mfr # AJC-D18S-J-2-189268
Zoro # G012413284
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D18S-J-2-189268
- Zoro # G012413284
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Description
Replacement compatible with Middle Atlantic 2000VA UPS-S2200R UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Middle AtlanticSpecsReplacement BatteriesPart # AJC-D9SVoltage: 12V 12 Volts Capacity: 9AhTerminals: F2Number of batteries required for full replacement: 4Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.8 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the Middle Atlantic 2000VA UPS-S2200R 12V 9Ah UPS Battery?The AJC-D9S-F2-V-4-250356 is the best replacement battery for the Middle Atlantic 2000VA UPS-S2200R 12V 9Ah UPS Battery. What are the dimensions of the Middle Atlantic 2000VA UPS-S2200R 12V 9Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Steering Cylinder Pivot Pin Fits Massey Ferguson MF Tractor Model (1471630M1)
- TOMAHAWK POWER 4 Gal Battery Fogger 36V (eTMD14)
- VALLEY FORGE Valley Forge Flag 4 X 6 Nylon US Flag US4PN (US4PN)
- MIRACLE-GRO Mg Indoor Potting Mix6Qt (72776430)
- AFTERMARKET Construction MultiKey Set includes 21 Keys for a variety of Equipment (ELI80-0602)
- AFTERMARKET FDS1551 Fuel Line Fits Ford (FDS1551-STR)
- AFTERMARKET Radiator Fits John Deere Fits JD Tractor 4040 (RE21894)
- MTD Charger (725-05068)
- STENS New Flat Idler For Mtd 756-0218, 756-0128 Troy-Bilt 756-0128, 5716584, Ariens 07314000 (280-453)
- AFTERMARKET Marathon Tires FlatFree Lawn Mower Tire 34in Bore, 13 x 5006in (TRN50-0582)
- BRIGGS & STRATTON Nut, Hex Flange Lock - 3/8-16 (703793)
- Bsc Preferred Lawn Mowers & Accessories