Shop All Riding Lawn Mower & Small Tractor Parts
Bsc Preferred
Ryobi Mower BMM2400 12V 18Ah Lawn and Garden Replacement Battery
Mfr # AJC-D18S-J-2-189098
Zoro # G112413474
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D18S-J-2-189098
- Zoro # G112413474
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Description
Replacement compatible with Kid Trax Mow & Go Lawn Mower KT1502WM Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Kid TraxSpecsReplacement BatteriesPart # AJC-C5SVoltage: 6V 6 Volts Capacity: 5AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 2.76 inWidth 1.85 inHeight 3.98 inWeight: 1.9 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Kid Trax Mow & Go Lawn Mower KT1502WM 6V 5Ah Ride-On Toy Battery?The AJC-C5S-V-1-200784 is the best replacement battery for the Kid Trax Mow & Go Lawn Mower KT1502WM 6V 5Ah Ride-On Toy Battery. What are the dimensions of the Kid Trax Mow & Go Lawn Mower KT1502WM 6V 5Ah Ride-On Toy Replacement Battery?The dimensions are L 2.76 x W1.85 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Gray (373357WJL)
- US SEAL US Seal APCPS3867 0.625 in. Ozone & Salt Service (APCPS3867)
- DB ELECTRICAL Power Steering Pump for Massey Ferguson Tractor 1080 1085 245 285 (1201-1611)
- BIG ROCK SPORTS 2 116OZ Trout Lure (0140-3045)
- A & I PRODUCTS Cross & Bearing Kit (Snap Ring Located in Bushing) 0" x0" x0" (A-200-0600)
- STENS Seat Switch For Troy-Bilt Specific Rzt Residential Z Mowers 725-04040 (430-780)
- AFTERMARKET Manual Steering Wheel Cap Fits Case IH 2404 2424 4100 4156 4166 4186 (366558R1)
- A & I PRODUCTS STARTER, KOHLER 32-098-01-S 10.6" x6.3" x5.3" (A-B1KO58)
- STENS Recoil Starter Assembly For Tecumseh Ah600, Ah630, Ecv, H 590420A; 150-003 (150-003)
- A & I PRODUCTS Radiator Hose, Lower 9" x1.5" x1.5" (A-CH10310)
- STENS Starter Handle 140-377 For Honda 28461-Zh8-013 (140-377)
- Bsc Preferred Riding Lawn Mower & Small Tractor Parts