Shop All Riding Lawn Mower & Small Tractor Parts
Bsc Preferred
Ryobi Mower 971255100 12V 18Ah Lawn and Garden Replacement Battery
Mfr # AJC-D18S-J-2-189062
Zoro # G112412736
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D18S-J-2-189062
- Zoro # G112412736
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Description
Replacement compatible with STERIS 3080 Surgical Table-Drive Medical Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by STERISSpecsReplacement BatteriesPart # AJC-D26SVoltage: 12V 12 Volts Capacity: 26AhTerminals: NBNumber of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 6.5 inWidth 6.89 inHeight 5 inWeight: 18.7 lbsView Battery Specifications ResourcesReplacing Your Medical BatteryBenefits of Replacement BatteriesMedical AGM Battery CareView Medical Battery ResourcesFAQsWhat is the best replacement battery for the STERIS 3080 Surgical Table-Drive 12V 26Ah Medical Battery?The AJC-D26S-J-2-189552 is the best replacement battery for the STERIS 3080 Surgical Table-Drive 12V 26Ah Medical Battery. What are the dimensions of the STERIS 3080 Surgical Table-Drive 12V 26Ah Medical Replacement Battery?The dimensions are L 6.5 x W6.89 x H 5 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Prolatch Xl Stowaway Utility Box (705001)
- CONTINENTAL Water/Garden Leader Hose (CWH058-06FF)
- A.R. NORTH AMERICA RCV, Pump Package Boxed (RCV3G27-PKG)
- OREGON Gator G5 Blade, 16-15/16" L, 3" W (596-354)
- AFTERMARKET RGM132 New Universal Rubber / Fiber Gasket Material Roll 10" X 27" 1/32" Thick (OTK20-0032)
- AFTERMARKET Pilot Bearing (8502)
- AIC REPLACEMENT PARTS Pump Gp-Metering Fits Caterpillar Models (1198767)
- A & I PRODUCTS Micro-Rib V-Belt (44.0") 9" x1" x4" (A-440J8)
- AFTERMARKET Front Spindle Washer Fits Massey Ferguson 20000 2110 2120 2150 231 250 (881384M1)
- AIC REPLACEMENT PARTS Starter Ignition Switch w/2 Keys Fits Exmark Fits Toro 117-2222 (117-2222-IgnitionSwitchKeysKit)
- AFTERMARKET DF7A5408S Cab Heater Vent Louver 6674231 Fits Bobcat 751 753 763 773 863 (CAL50-0216)
- Bsc Preferred Lawn Mowers & Accessories