Shop All Cordless Tool Accessories
Bsc Preferred
Ryobi FL1800 HBD750R HD1800M HP1802M R10530 R10630 R10 Power Tool Repl. Battery
Mfr # CS-RTB180PW
Zoro # G712421329
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-RTB180PW
- Zoro # G712421329
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
Replacement compatible with Optronics A5006 6V 5AH SPOTLIGHT BATTERY Sealed Lead Acid Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by OptronicsSpecsReplacement BatteriesPart # AJC-C5SVoltage: 6V 6 Volts Capacity: 5AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 2.76 inWidth 1.85 inHeight 3.98 inWeight: 1.9 lbsView Battery Specifications ResourcesReplacing Your Sealed Lead Acid BatteryBenefits of Replacement BatteriesSealed Lead Acid AGM Battery CareView Sealed Lead Acid Battery ResourcesFAQsWhat is the best replacement battery for the Optronics A5006 6V 5AH SPOTLIGHT BATTERY 6V 5Ah Sealed Lead Acid Battery?The AJC-C5S-J-0-200971 is the best replacement battery for the Optronics A5006 6V 5AH SPOTLIGHT BATTERY 6V 5Ah Sealed Lead Acid Battery. What are the dimensions of the Optronics A5006 6V 5AH SPOTLIGHT BATTERY 6V 5Ah Sealed Lead Acid Replacement Battery?The dimensions are L 2.76 x W1.85 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/8in Size (1EYH9)
- AMERICAN SAW & MFG 3PK 358 14T T Blade (1991559)
- KIPP Adjustable Handle Size: 1, 10-32X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X25)
- DEWALT Cut-Out Tool (DW660)
- RIDGID Expander Head, 3/4" (10281)
- HUSQVARNA Charger, Capacity Charged in 1-Hour 9.4Ah (QC500)
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging (GBA18V40)
- MILWAUKEE TOOL M12 REDLITHIUM HIGH OUTPUT XC5.0 Extended Capacity Battery Pack (48-11-2450)
- SCHUMACHER ELECTRIC LIGHT LED RED FUEL CORDLESS* (SCHSL28-B)
- STANLEY DeWalt ToughSystem 20 V Lithium-Ion Worksite Radio and Charger 1 pc (DWST08810)
- MAKITA 18V LXT® 6.0Ah Battery, 2/pk (BL1860B-2)
- Bsc Preferred Cordless Tool Accessories