Shop All Cordless Tool Accessories
Bsc Preferred
Ryobi BD1020 BD1020CD BD1020CR HBD72TR 2100mAh Power Tool Replacement Battery
Mfr # CS-RTB102PW.3
Zoro # G412416328
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-RTB102PW.3
- Zoro # G412416328
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
This is a replacement compatible with a Ryobi Power Tool BatteryVolts: 7.2V 7.2 VoltsCapacity: 2100mAh 2.1AhType: Ni-MHColor: BlackRyobi BD1020 BD1020CD BD1020CR HBD72TR Replacement Batteries.Mfgr Part # ABS10 ABSE10 AL7 B72A B-72A BD102CR HBD72TRDimensions: 5.55 in. L x 1.87 in. W x 1.19 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Ryobi.FAQsWhat is the best replacement battery for the Ryobi BD1020 BD1020CD BD1020CR HBD72TR 2100mAh Power Tool Battery?The CS-RTB102PW.3 is the best replacement battery for the Ryobi BD1020 BD1020CD BD1020CR HBD72TR 2100mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A41)
- K-TOOL INTERNATIONAL Metal Brake Lining Thickness Gauges (KTI70150)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- DREMEL Battery, 2 Ah, 2 5/8" L (B814-01)
- MILWAUKEE TOOL M18 REDLITHIUM XC4.0 Battery, 4.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1840)
- DEWALT 5/8" PEX Expander Head (DCE40058)
- BOSCH 12.0V Li-Ion Battery, 6.0Ah Capacity (GBA12V60)
- DANTONA Power Tool Battery, TOOL-501LI-15 (TOOL-501LI-15)
- METABO 18.0V Li-Ion Battery, 5.2Ah Capacity (625028000)
- ILC Replacement for Black & Decker Ps120 (PS120 BLACK & DECKER)
- Bsc Preferred Cordless Tools