Shop All Thread Cutting & Forming Screws
Bsc Preferred
Rounded Head Thread-Cutting Screws for Metal 410 Stainless Steel 1/4-20 Thread 3/4 Long, 50PK
Mfr # 90410A323
Zoro # G211463127
product price: $30.39
/pk 50, $0.61/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 410 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90410A323
- Zoro # G211463127
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Fastener Length | 1" |
Details
Material | 410 Stainless Steel |
Finish | silver color |
Description
Made from 410 stainless steel these screws are strong wear resistant and mildly chemical resistant. They cut threads in drilled holes as theyre turned so they require less driving torque and cause less stress on your material than thread forming screws. Not for use with aluminum. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0050)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.075.0450)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- ZORO SELECT #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0400)
- BSC PREFERRED Phillips Rounded Head Thread-Forming Screws for Plastic 18-8 Stainless Steel No 10 Size 3/4L, 25PK (99461A460)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (255420)
- SEACHOICE Thread Forming Screw, #12 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive (747)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0050)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 3000 PK (374254)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 700 PK (1448FPF188)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (104629)
- Bsc Preferred Self-Tapping Screws