Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Round Nut with M20 x 5 mm Thread for Fast-Travel Ultra-Precision Lead Screw
Mfr # 2391N22
Zoro # G511459066
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Width 1"
- Material Acetal Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 2391N22
- Zoro # G511459066
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 1" |
Width | 1" |
Details
Material | Acetal Plastic |
Description
Multiple thread channels also known as thread starts create faster linear travel than lead screws with a single thread start. Operating with less backlash play than Metric Precision Acme Lead Screws and Nuts these lead screws and nuts provide increased nut life and more reliable movement in automated systems. To ensure compatibility select components that have the same thread type thread size thread pitch and number of thread starts.Nuts are acetal plastic; they have good wear and corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube, Black (43003)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-5/8"-12 Thread Size (FET-1002-20FO)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15523)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- ISEL 16mm Diameter Ball Nuts (213503)
- ISEL 20mm Diameter Ball screw accessories (21601)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Bottom Pattern, 1" Od (STC-100-180B)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- Bsc Preferred Ball Screw Flanges & End Blocks