Bsc Preferred

Rollei Actioncam 500 Actioncam 500 Sunrise Camera Replacement Battery


product price: $40.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a replacement compatible with a Rollei Camera BatteryVolts: 3.7V 3.7 VoltsCapacity: 1180mAh 1.18AhType: Li-ionColor: BlackRollei Actioncam 500 Actioncam 500 Sunrise Replacement Batteries.Mfgr Part # GLW08Dimensions: 1.45 in. L x 1.13 in. W x 0.52 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Rollei.FAQsWhat is the best replacement battery for the Rollei Actioncam 500 Actioncam 500 Sunrise Camera Battery?The CS-RBD500MX is the best replacement battery for the Rollei Actioncam 500 Actioncam 500 Sunrise Camera Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.