Shop All Blind Rivets
Bsc Preferred
Rivet Studs 6-32 Thread for 0.08-0.13 Material Thickness, 10PK
Mfr # 98075A115
Zoro # G911463106
product price: $20.85
/pk 10, $2.09/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc-Plated Steel
- Body Length 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98075A115
- Zoro # G911463106
- Country of Origin China
- Category Blind Rivets
Dimensions
Body Length | 0.5" |
Details
Body Material | Zinc-Plated Steel |
Description
Add a stud to thin material when you only have access to one side. An alternative to weld and press-in studs they have a knurled body that resists loosening from vibration. Install them in a drilled hole with a lever-style rivet nut tool. Use with Grade 5 nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #10, 1-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116798)
- ABB 1/2 PVC LOCKNUTS, 5PK (LT9LDR)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U08210.037.0175)
- ITW BRANDS Tapcon Concrete Screw, Hex, 1 1/4 in L (24300)
- BSC PREFERRED Rivet Studs 10-32 Thread for 0.02-0.13 Material Thickness, 10PK (98075A135)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK (IBI-83-PM)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U33670.012.0043)
- BLIND BOLT M10 x 60 Geomet 500B (BB-12-BB1060DTASM)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34120.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK (U34130.018.0610)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Aluminum Body, 1000 PK (AD42ABS)
- Bsc Preferred Blind Rivets