Shop All Blind Rivets
Bsc Preferred
Rivet Studs 10-32 Thread for 0.02-0.13 Material Thickness, 10PK
Mfr # 98075A135
Zoro # G911463274
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc-Plated Steel
- Body Length 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98075A135
- Zoro # G911463274
- Country of Origin China
- Category Blind Rivets
Dimensions
Body Length | 0.5" |
Details
Body Material | Zinc-Plated Steel |
Description
Add a stud to thin material when you only have access to one side. An alternative to weld and press-in studs they have a knurled body that resists loosening from vibration. Install them in a drilled hole with a lever-style rivet nut tool. Use with Grade 5 nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (51195)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Climaseal Coated, 225 PK (28565)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK (RB580100-003P2)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34122.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 250 PK (U34185.018.6263)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34180.018.0612)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Stainless Steel Body, 1000 PK (SSD44SSBS)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33192.018.0068)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 9/16 in L, Steel Body, 250 PK (U34133.018.6365)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68ABSLF200)
- Bsc Preferred Blind Rivets