Shop All Blind Rivets
Bsc Preferred
Rivet Studs 10-24 Thread for 0.02-0.13 Material Thickness, 10PK
Mfr # 98075A127
Zoro # G311463348
product price: $21.15
/pk 10, $2.11/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc-Plated Steel
- Body Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98075A127
- Zoro # G311463348
- Country of Origin China
- Category Blind Rivets
Dimensions
Body Length | 1" |
Details
Body Material | Zinc-Plated Steel |
Description
Add a stud to thin material when you only have access to one side. An alternative to weld and press-in studs they have a knurled body that resists loosening from vibration. Install them in a drilled hole with a lever-style rivet nut tool. Use with Grade 5 nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100 (CCC06006)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 100 PK (04002)
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00776)
- BSC PREFERRED Rivet Studs 10-32 Thread for 0.02-0.13 Material Thickness, 10PK (98075A135)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (1390PK100)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AD44ABS)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.866 in L, Aluminum Body, 1000 PK (PASD610H)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABS-43-CE)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.275 in L, Copper Body, 1000 PK (PCBD402)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.560 in L, 18-8 Stainless Steel Body (IBI-0414-GI)
- Bsc Preferred Blind Rivets